SAFETY JOGGER Sepatu Safety Low Cut Safetyrun (Sepatu Proyek)

Sebelum PPN:
Rp279.900
Spesifikasi
ColorBlack
UpperBarton Action Leather
OutsolePU/PU
FootbedSJ Eco
LiningMesh
Mid SoleSteel
StandardsASTM F2413:2018 - EN ISO 20345:2011 S1P SRC
Toe CapSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-cut leather safety shoe for daily protection
Warning
To extend the life of your shoes, we recommend to clean them regularly and to protect them with adequate products. Do not dry your shoes on a radiator, nor nearby a heat source.
Feature
- Safety toecap
- Leather
- Heel energy absorption
- Slip resistant outsole
- CE norm
- Breathable upper
- Oil and fuel resistant outsole
- Puncture resistant
- Antistatic shoe
Use
Automotive , Cleaning , Construction , Logistics , Mining , Oil & Gas , Industry

Ulasan Produk

Tidak ada ulasan