papalook Autofocus Webcam with Tripod

Sebelum PPN:
Rp3.699.900
Spesifikasi
DirectivityOmni-directional
Viewing Angle (°)Horizontal 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Autofocus and Full HD 1080P/60FPS Stream Webcam: The auto-focus lens can automatically adjust to the best facial image reproduction and color rendition. The camera operates in full high definition on OBS, Skype, Twitch, YouTube, Facebook and more. Max resolution is up to 1920*1080 pixel at 60fps

3-Level Adjustable Brightness Ring Fill Light: Built-in ring light can provide lighting compensation at 3 different levels through touch control. There are 12 white LEDs, which are brighter than other webcams with lights. Milky white light is pretty soft, without glare. Facial enhancement technology makes you look more confident and professional in the live broadcast.

Integrated Dual Omni-Directional Microphones: Fitted with 2 stereo mics on the front side, they are coupled with noise reduction tech that reduces the circuit noise and the background noise to control the external noise. Capture your natural voice from every angle, make you heard very clearly.

360 Degree Rotation and 75 Degree Wide-Angle: PAPALOOK PA552 PRO is perfect for true-to-live streaming on desktop computer when you're at home. While the 75-degree field of view accommodates 2 people, and 360-degree left and right rotation meets the further demands of vlog recording, no blurs nor distortion.

Plug and Play Webcam, Universal Compatibility: USB port and easy to use. No additional driver required, ready to use in less than 1 minute. Enjoy a seamless online video experience with Windows XP, Windows 7, Windows 8, Windows 10, Mac OS 10.6, Android V5.0 and Chrome OS.

Ulasan Produk

Tidak ada ulasan