Spesifikasi
| Directivity | Omni-directional |
|---|---|
| Aperture (mm) | 2 |
| Viewing Angle (°) | Horizontal 75 |
| Video Decoding Format | MJPEG/YUY2 |
| Interface | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stream Like A Pro - Featuring studio-like fill light ring, 1080P at 30FPS detailed streaming, dual microphones with DSP noise filtering tech, and versatile mount options, it's the professional webcam for broadcasting when you go live on your favorite streaming platforms.
Light Up and Live On - PAPALOOK PA552 comes with an on-camera, multi-step ring light with adjustable lighting levels. The multi-step ring light offers even and flattering lighting and eliminates harsh shadows. Studio-like lighting is just one touch away! PAPALOOK Streaming Webcam ensures best live effect in any light environment.
True-to-Life Streaming - The 5-layer glass lens and full HD 1080p captures the most exciting details, bright and natural colors in fluid video at 30fps, while the 75-degree field of view accommodates up to two people. This means that viewers can be completely immersed the way you are, the way you perfectly are.
Zero Noise Filtering Tech - Fitted with two omnidirectional microphones on the Front side, PA552 streaming webcam is able to capture more realistic sound from every angle, so that your voice comes through sounding natural and clear.
Why Fixed Focus? - Because PAPALOOK believes that a fixed-focus lens brings the best facial image reproduction and color rendition, which has been mostly recognized by the photography. PA552 adopts advanced portrait reproduction tech to meet the further demands of live broadcasting, and guarantees true-to-live streaming to your fans face to face, no blurs nor distortion.
Light Up and Live On - PAPALOOK PA552 comes with an on-camera, multi-step ring light with adjustable lighting levels. The multi-step ring light offers even and flattering lighting and eliminates harsh shadows. Studio-like lighting is just one touch away! PAPALOOK Streaming Webcam ensures best live effect in any light environment.
True-to-Life Streaming - The 5-layer glass lens and full HD 1080p captures the most exciting details, bright and natural colors in fluid video at 30fps, while the 75-degree field of view accommodates up to two people. This means that viewers can be completely immersed the way you are, the way you perfectly are.
Zero Noise Filtering Tech - Fitted with two omnidirectional microphones on the Front side, PA552 streaming webcam is able to capture more realistic sound from every angle, so that your voice comes through sounding natural and clear.
Why Fixed Focus? - Because PAPALOOK believes that a fixed-focus lens brings the best facial image reproduction and color rendition, which has been mostly recognized by the photography. PA552 adopts advanced portrait reproduction tech to meet the further demands of live broadcasting, and guarantees true-to-live streaming to your fans face to face, no blurs nor distortion.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
