Spesifikasi
| Directivity | Omni-directional |
|---|---|
| Aperture (mm) | 1.8 |
| Viewing Angle (°) | Horizontal 90 |
| Video Decoding Format | MJPEG/YUY2 |
| Max Operating Current (mAh) | 250 |
| Operating Current | DC 5V |
| Standby Current(mA) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(Premium Webcam) The PA920 USB Webcam delivers 2K ultra HD quality conference experience at resolutions up to 2952x1944 30fps. Wide 90° viewing angle. Great for Online Chatting, Live Streaming, and Video Calling.
(Superior Stereo Audio) Thanks to Built-in dual noise reducing microphones, capture your voice from every angle, ensure clear and natural sound recording. It’s the best choice of the video conference webcam.
(Automatic Low Light Correction) PA920 webcam can automatically corrects low-light settings. High pixel-count cmos sensor ensures high definition and stable performance, and records clear videos even in dim light. It also provides 1.8 super-large aperture making first-class shots possible under an illuminance of 5 lux.
(Plug and Play, With Privacy Protection Shutter) Plug & Play, No need install drivers. Simply connect this 2K webcam to your computer by USB port.then you can use video software such as Skype for calling; PA920 with a Privacy Cover, when it is not in use and prevents web hackers from Spying on you. It is perfect to provide privacy, security, and protecting the lens from the dirty.
(Versatile Placement) This HD streaming webcam comes equipped with a versatile tripod. you can mount the USB streaming camera on your LCD screen, notebook, table top or on your tripod. work with Windows XP / 7/ 8 / 10 or updated version, Mac OS 10.6 or updated version, Support Chrome OS, Android v5.0 or above.
(Superior Stereo Audio) Thanks to Built-in dual noise reducing microphones, capture your voice from every angle, ensure clear and natural sound recording. It’s the best choice of the video conference webcam.
(Automatic Low Light Correction) PA920 webcam can automatically corrects low-light settings. High pixel-count cmos sensor ensures high definition and stable performance, and records clear videos even in dim light. It also provides 1.8 super-large aperture making first-class shots possible under an illuminance of 5 lux.
(Plug and Play, With Privacy Protection Shutter) Plug & Play, No need install drivers. Simply connect this 2K webcam to your computer by USB port.then you can use video software such as Skype for calling; PA920 with a Privacy Cover, when it is not in use and prevents web hackers from Spying on you. It is perfect to provide privacy, security, and protecting the lens from the dirty.
(Versatile Placement) This HD streaming webcam comes equipped with a versatile tripod. you can mount the USB streaming camera on your LCD screen, notebook, table top or on your tripod. work with Windows XP / 7/ 8 / 10 or updated version, Mac OS 10.6 or updated version, Support Chrome OS, Android v5.0 or above.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
