Spesifikasi
| Material in Contact with Medium | Al2O3, PTFE, FPM, PPS |
|---|---|
| Housing Material | alu-cast coating / thermoplastic polymer |
| Permissible Ambient Temperature (°C) | 5-40 |
| Dimensions (WxHxD) (mm) | 270x435x500 |
| Pressure Max. for Pressure Sensor (bar) | 1.2 |
| Input Pressure (mbar) | 2 - 1030 |
| Connection Diameter Pressure Side (mm) | 8 |
| Connection Diameter Suction Side (mm) | 8 |
| Control Range (mbar) | 1 - 1030 |
| Cylinder | 4 |
| Final Pressure Without Gas Ballast (mbar) | 2 |
| Frequency (Hz) | 50/60 |
| Input Power (W) | 140 |
| Input Power Standby (W) | 1.5 |
| Noise at Low. Pressure (dBA) | 54 |
| Pressure Unit / Scale | mbar, hPa, mmHg, Torr |
| Speed Range (rpm) | 285 - 1200 |
| Suction Levels | 4 |
| Voltage (V) | 100 - 240 |
| Weight (kg) | 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VACSTAR control
Separation, filtration, removal: The VACSTAR dry 4-chamber membrane vacuum pump is powerful, resistant to chemicals and low-maintenance. VACSTAR control is the ideal system with its integrated vacuum controller and removable display. The controller offers a suitable mode for the desired process: from automatic to manual operation, right through to pumping or an evacuation and cleaning function.
For additional safety for users and environment, we recommend using the VSE 1 vacuum safety emission condenser, which prevents solvents from being released into the room air. The VSE 1 is available as accessory.
Scope of delivery
WiCo VACSTAR control
WH11
USB Cable - USB A to Micro-B, 2 m
Separation, filtration, removal: The VACSTAR dry 4-chamber membrane vacuum pump is powerful, resistant to chemicals and low-maintenance. VACSTAR control is the ideal system with its integrated vacuum controller and removable display. The controller offers a suitable mode for the desired process: from automatic to manual operation, right through to pumping or an evacuation and cleaning function.
For additional safety for users and environment, we recommend using the VSE 1 vacuum safety emission condenser, which prevents solvents from being released into the room air. The VSE 1 is available as accessory.
Scope of delivery
WiCo VACSTAR control
WH11
USB Cable - USB A to Micro-B, 2 m
Feature
- High-performance suctionVACSTAR has an excellent suction performance, with its 22 l/min at a minimum of 2 mbar.
- Integrated vacuum controller with removable controller (WiCo)
Depending on the application, you can easily select your operating mode either by using the intuitive operator menu or by remote control.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mrP105855819-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
