Canon Lens EOS R

Sebelum PPN:
Rp3.799.900 - Rp299.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Everyday Lens with Amazing Features

Endowed with a lightweight and compact body, RF35mm f/1.8 MACRO IS STM is amazingly portable. Coupled with its wide angle of 35mm and maximum magnification of 0.5x, this lens is suitable for everyday snapshots and macro photography. Having a large aperture of f/1.8, allows good low-light capability. The image stabilisation of up to 5-stops, makes slower shutter speed and lower ISO possible for both stills and video.

RF35mm f/1.8 MACRO IS STM features an additional control ring on the barrel that could be customised to control exposure settings; shutter speed, aperture, ISO and exposure compensation, effectively providing better control especially while shooting through the Electronic View Finder. The control ring has a tactile, easily distinguished surface and features a clicking mechanism that provides tangible feedback during adjustment.
Feature
- Filter Size: 52mm, - Max aperture: f/1.8, - Additional Control Ring, - With STM drive

Ulasan Produk

Tidak ada ulasan