Canon Lens EF-S

Sebelum PPN:
Rp3.499.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A must-have lens for entry-level users, with a range equivalent to 16-29mm zoom (35mm equivalent), the lens is capable of taking great landscape photos, and its exaggerated perspective can also be creatively used to take some highly dramatic pictures that cannot be recreated with other types of lenses.

The superb image quality comes from the use of aspheric lenses and a UD lens, which provides consistently sharp details and focus from the central viewing area to the peripheral areas. These materials have also resulted in a compact lens, approximately 20 percent smaller and 38 percent lighter than the existing EF-S10-22mm f/3.5-4.5 USM lens and even shorter in length than the EF-S18-55mm f/3.5-5.6 IS STM kit lens. Casual users who do not want to carry a lot of equipment will be pleased with this lens' compact portability.
Feature
Filter size: 67mm, Max aperture: f/4.5 - 5.6, With STM

Ulasan Produk

Tidak ada ulasan