Canon Mirrorless APS-C Camera

Sebelum PPN:
Rp7.799.000 - Rp20.999.000
Spesifikasi
LCD Monitor Resolutions (dots)1040000
Movie FormatMP4
Processor TypeDIGIC 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small Yet Extraordinary

This little bundle of features is so compact and lightweight that you might forget that it inside your bag. EOS M6 Mark II can burst up to 30fps with its RAW burst mode while tracking that the dancer on stage without disrupting others with the silent electronic shutter that goes up to 1/16,000s (freezing any movements by the dancer)

EOS M6 Mark II's low-intensity limit of EV -5 ensures accurate focus in the dimly lit performance hall and the ISO sensitivity of up to 51,200 enables well-lit images.

You could record the performance with EOS M6 Mark II's 4K video recording in uncropped or cropped mode, getting the full view of the huge hall or have more zoom to get the expression of the dancer.
Feature
32.5MP APS-C CMOS Sensor + DIGIC 8, Dual Pixel CMOS AF, 30fps RAW burst mode (One -Shot & Servo AF), 5,481 selectable focus positions, Eye Detection AF (One-Shot & Servo AF), 4K Video (Uncropped/Cropped)

Ulasan Produk

Tidak ada ulasan