TOGGLER Togler (Angkur Papan)

Sebelum PPN:
Rp679.900
Spesifikasi
Applicable Wall Thickness (mm)15 to 19
Suitable MaterialGypsum board, concrete, etc.
Screw Used(Diameter) 3.5-6mm, (Length) 38mm + Thickness of the attachment
Drill Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A universal type that does not require any mounting wall surface. Does not damage the underlying wall.
Any wall material can be used with this one. Because it is a general-purpose resin type, it can be used widely from plasterboard to concrete. Even if you do not know the wall material in advance when installing lighting fixtures, controllers, etc., it is okay if you prepare one toggler.
3 changes in material and thickness (true wall, medium wall, thin wall)
Equipment, interior Pulling strength is slightly reduced in cases other than full open legs.
It cannot be used for dirt walls.
Please make a large pilot hole in the hard wall material.
Warning
- If other than the full opening leg, the pull- out strength decreases.
- It can not be used for soil wall.
- Open a large bottom hole for the hard wall material.
Use
Equipment, interior

Ulasan Produk

Tidak ada ulasan