MUSE Screwdriver with Level for Levelling Screw (Obeng)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Core Rod (mm)15x370
Mass (g)180
Length (mm)(Tip driver) 58
Overall Length (mm)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screwdriver is a tool that adjusts the screw with a bit at the tip to give a level.
Attach your laser level to the core bar and adjust the level screw with a screwdriver with a level tool.

Ulasan Produk

Tidak ada ulasan