Phoenix Contact Lightning/Surge Arrester Type 1/2

Sebelum PPN:
Rp8.799.900 - Rp15.999.900
Spesifikasi
Width (mm)71.2
Mounting TypeDIN rail: 35mm
Degree of ProtectionIP20 (only when all terminal points are used)
Flammability Rating According To Ul 94V-0
Permissible Humidity (Operation) (%)5 to 95
Pollution Degree2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
Universal varistor-based plug-in lightning/surge arrester for 1-phase power supply networks with common N and PE (2-conductor system: L1, PEN), with remote indication contact.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait