Phoenix Contact Terminal Block High Current Connector (Terminal Panel Listrik)

Sebelum PPN:
Rp249.900 - Rp6.899.900
Spesifikasi
Country of OriginCN (China)
ColorGray
Insulating MaterialPA
Rated Surge Voltage (kV)8
Degree of Pollution3
Overvoltage CategoryIII
Insulating Material GroupI
Nominal Voltage Un (V)1000
Open Side PanelNo
Connection In Acc. With StandardIEC 60947-7-1
Tight Fit on CarrierNS 35
Number of Rows1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Current Connectors, nom. voltage: 1000 V, nominal current: 76 A, connection method: Bolt connection, number of connections: 1, width: 13 mm, height: 56.1 mm, color: gray, mounting type: NS 35/7,5, NS 35/15

Ulasan Produk

Tidak ada ulasan