Phoenix Contact Terminal Block Feed-Through UPCV3K (Terminal Panel Listrik)

Sebelum PPN:
Rp109.900
Spesifikasi
ColorGray
Storage/Transport Ambient Temperature (°C)-25 to 60 (for a short time, not exceeding 24 h, -60 to +70 )
Flammability Rating According To Ul 94V0
Number of Rows1
Number of Connections4
Ambient Temperature for Assembly (°C)-5 to 70
Insulating MaterialPA
Insulating Material GroupI
Nominal Cross Section Area (mm²)4
Operating Ambient Temperature (°C)-60 (maximum operating temperature see derating curve)
Part Number1838381

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Feed-through terminal block, nom. voltage: 800 V, nominal current: 20 A, connection method: Screw/plug-in connection, number of connections: 4, number of positions: 1, cross section: 0.2 mm² - 4 mm², AWG: 24 - 12, width: 7.6 mm, color: gray, mounting type: NS 35/7,5, NS 35/15, NS 32

Ulasan Produk

Tidak ada ulasan