Phoenix Contact Terminal Block Feed-Through SRDK (Terminal Panel Listrik)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Country of OriginPL (Poland)
ColorGray
Insulating MaterialPA
Rated Surge Voltage (kV)6
Degree of Pollution3
Overvoltage CategoryIII
Insulating Material GroupI
Nominal Current IN (A)41
Nominal Voltage Un (V)400
Open Side PanelYes
Back of the Hand ProtectionGuaranteed
Finger ProtectionGuaranteed
Bending Test Rotation Speed (rpm)10
Bending Test Turns135
Mounting TypeNS 35/7,5
Surge Voltage Test Setpoint (kV)7.2
Potentials1
Number of Rows1
Maximum Load Current (A) 45 (with 10 mm² conductor cross section)
Part Number3029973

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
Feed-through terminal block, nom. voltage: 400 V, nominal current: 41 A, connection method: Spring-cage connection, cross section: 0.2 mm² - 10 mm², AWG: 24 - 8, length: 113 mm, width: 8.2 mm, color: gray, mounting: NS 35/7,5, NS 35/15

Ulasan Produk

Tidak ada ulasan