Phoenix Contact Terminal Block Feed-Through PTC (Terminal Panel Listrik)

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Insulating MaterialPA
Rated Surge Voltage (kV)6
Mounting TypeNS 35/7,5
Potentials1
Number of Rows1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
Feed-through terminal block, nom. voltage: 400 V, nominal current: 24 A, connection method: Push-in connection, number of connections: 2, cross section: 0.14 mm² - 4 mm², AWG: 26 - 12, width: 5.2 mm, height: 35.3 mm, color: blue, mounting type: NS 35/7,5, NS 35/15

Ulasan Produk

Tidak ada ulasan