Phoenix Contact Terminal Block Feed-Through PTTTB (Terminal Panel Listrik)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Country of OriginDE (Germany)
ColorGray
Insulating MaterialPA
Rated Surge Voltage (kV)6
Degree of Pollution3
Overvoltage CategoryIII
Insulating Material GroupI
Nominal Current IN (A)16
Nominal Voltage Un (V)500
Open Side PanelYes
Connection In Acc. With StandardIEC 60947-7-1
Back of the Hand ProtectionGuaranteed
Finger ProtectionGuaranteed
Area Of ApplicationPlant engineering; Machine building; Railway industry
Surge Voltage Test Setpoint (kV)7.3
Number of Rows2
Number of Connections4
Maximum Load Current (A) 16
Nominal Cross Section Area (mm²)1.5
Part Number3208511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double-level terminal block, connection method: Push-in connection, cross section: 0.14 mm² - 1.5 mm², AWG: 26 - 14, width: 3.5 mm, color: gray, mounting type: NS 35/7,5, NS 35/15

Ulasan Produk

Tidak ada ulasan

Halaman Terkait