Phoenix Contact DIN Rail Connector

Sebelum PPN:
Rp82.900
Spesifikasi
Country of OriginDE (Germany)
Insulating MaterialPA
Insulating Material GroupI
Connection MethodScrew connection with tension sleeve
Width (mm)16.74
Connection In Acc. With StandardEN-VDE
Stripping Length (mm)7
Dimension A (mm)10.16
Internal Cylindrical GageA3
Length (mm)42.52
Number of Positions3
Height (mm)34.5
Range of ArticlesUMSTBVK 2,5/..-G
Pitch (mm)5.08
Screw ThreadM3
Maximum Tightening Torque (N m)0.6
Minimum Tightening Torque (N m)0.5
Nominal Cross Section Area (mm²)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk namun dengan versi 10-posisi pada produk
Feature
DIN rail connector, nominal cross section: 2.5 mm², color: green, nominal current: 12 A, rated voltage (III/2): 320 V, contact surface: Tin, type of contact: Male connector, number of potentials: 10, Number of rows: 1, Number of positions per row: 10, number of connections: 10, product range: MSTBHK 2,5/..-G, pitch: 5 mm, connection method: Screw connection with tension sleeve, mounting: DIN rail, conductor/PCB connection direction: 0 °, plug-in system: CLASSIC COMBICON, Locking: without, mounting: without, type of packaging: packed in cardboard

Ulasan Produk

Tidak ada ulasan