Phoenix Contact Cable Gland KV-M

Sebelum PPN:
Rp5.999.900 - Rp9.799.900
Spesifikasi
Country of OriginDE (Germany)
ColorSilver
Thread Type On Connection SideM50x1.5
Sealing MaterialTPE
Cable Gland MaterialNickel-plated brass
Seal MaterialTPE
Hexagon Angular Dimension (mm)58
Length of The Connecting Thread (mm)10
Shieldedno
Material, Pressure ScrewNickel-plated brass
Length (mm)39
O-Ring MaterialsNBR
Wrench Size Support (mm)54
Wrench Size Union Nut (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
HEAVYCON M50 cable screw connection, metal, panel feed-through for data plug, with separable grommet, 1 x 8 mm hole diameter; inside diameter 37 mm

Ulasan Produk

Tidak ada ulasan