Phoenix Contact Accessories, Module Female Contact

Sebelum PPN:
Rp1.399.900
Spesifikasi
Country of OriginDE (Germany)
Type of ContactFemale connector
Brief Article DescriptionAccessories
Range of ArticlesMSTBC-MT
Nominal Current (A)12
Rated Current (A)12
Connection MethodCrimp contact
Stripping Length (mm)4 to 4.1
Contact SurfaceTin
Contact Surface Chemical SymbolSn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
Module female contact, is inserted into the plug housing MSTBC after crimping the conductor, for conductors from 0.5 to 1.0 mm²

Ulasan Produk

Tidak ada ulasan