Phoenix Contact Accessories, Female Contact

Sebelum PPN:
Rp1.699.900
Spesifikasi
Country of OriginDE (Germany)
Type of ContactFemale connector
Rated Current (A)4
Brief Article DescriptionAccessories
Range of ArticlesMCC-MT
Nominal Current (A)4
Connection MethodCrimp contact
Conductor Cross Section Flexible (mm²)0.2 to 0.34
Stripping Length (mm)4 to 4.1
Core Diameter Including Insulation (mm)1.3
Contact SurfaceTin
Contact Surface Chemical SymbolSn
Conductor Cross Section AWG/kcmil24 ... 22
Stripping Length of Individual Wires (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Female contact, is inserted into the plug after crimping the conductor, for the module plug housing MCC 1...-STZ-3,81 and MCC 1...--STZF-3,81, for cross sections of 0.2 mm² to 0.34 mm²

Ulasan Produk

Tidak ada ulasan