Phoenix Contact Terminal Block PCB MKDSO Series (Terminal Panel Listrik)

Sebelum PPN:
Rp109.900 - Rp739.900
Spesifikasi
Pin LayoutLinear pinning
Mounting TypeWave soldering
Brief Article DescriptionPCB terminal block
Drive Form Screw HeadSlotted (L)
Number of Levels1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB terminal block, nominal current: 24 A, rated voltage (III/2): 630 V, nominal cross section: 2.5 mm², Number of rows: 1, Number of positions per row: 3, product range: MKDSO 2,5 HV/..-L, pitch: 7.5 mm, connection method: Screw connection with tension sleeve, mounting: Wave soldering, conductor/PCB connection direction: 0 °, color: black, Pin layout: Linear pinning, Solder pin [P]: 3.5 mm. Product with pin output on left side

Ulasan Produk

Tidak ada ulasan