Sebelum PPN:
Rp1.499.900 - Rp1.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Country of Origin | PL (Poland) |
|---|---|
| Drive Form Screw Head | Slotted (L) |
| Pin Layout | Linear pinning |
| Number of Positions | 2 |
| Mounting Type | Wave soldering |
| Brief Article Description | PCB terminal block |
| Range of Articles | MKDSFW 1,5 |
| Pitch (mm) | 3.5 |
| Number of Potentials | 2 |
| Nom. Voltage (V) | 160 |
| Screw Thread | M2 |
| Number of Rows | 1 |
| Number of Connections | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk namun dengan versi 2-posisi pada produkWarning
Delivery time on request.Made to Order (non-returnable).
Feature
PCB terminal block, nominal current: 17.5 A, rated voltage (III/2): 400 V, nominal cross section: 1.5 mm², number of potentials: 2, Number of rows: 1, Number of positions per row: 2, product range: MKDSFW 1,5, pitch: 5 mm, connection method: Screw connection with tension sleeve, screw head form: L Slotted, mounting: Wave soldering, conductor/PCB connection direction: 90 °, color: gray, Pin layout: Linear pinning, Solder pin [P]: 5 mm, type of packaging: packed in cardboardUlasan Produk
Tidak ada ulasan



















































































































































/2xP105752105-6.jpg)
