Phoenix Contact Terminal Block PCB MFKDSP Series (Terminal Panel Listrik)

Sebelum PPN:
Rp949.900 - Rp1.399.900
Spesifikasi
Country of OriginPL (Poland)
Number of Positions2
Mounting TypeWave soldering
Brief Article DescriptionPCB terminal block
Range of ArticlesMFKDSP
Pitch (mm)5.08
Number of Potentials2
Nom. Voltage (V)320
Number of Rows1
Number of Connections2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dengan versi 5-pos.
Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB terminal block, nominal current: 12 A, rated voltage (III/2): 320 V, nominal cross section: 1 mm², number of potentials: 2, Number of rows: 1, Number of positions per row: 2, product range: MFKDSP, pitch: 5.08 mm, connection method: Push-in spring connection, mounting: Wave soldering, conductor/PCB connection direction: 45 °, color: gray, Pin layout: Linear double pinning, Solder pin [P]: 3.3 mm, type of packaging: packed in cardboard

Ulasan Produk

Tidak ada ulasan