Phoenix Contact Terminal Block PCB FKDSO Series (Terminal Panel Listrik)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Number of Rows1
Ambient Temperature for Assembly (°C)-25 to 105
Conductor Cross Section Awg24 to 12
Conductor Cross Section Flexible (mm²)0.2 to 4
Conductor Cross Section Rigid (mm²)0.2 to 2.5
Contact MaterialCu alloy
Degree of Pollution3
Mounting TypeWave soldering
Nominal Current IN (A)20
Nominal Voltage Un (V)320
Number of Connections1
Number of Positions1
Operating Ambient Temperature (°C)-40 to 100 (Depending on the current carrying capacity/derating curve)
Product TypePrinted circuit board terminal
Storage/Transport Ambient Temperature (°C)-40 to 70
Stripping Length (mm)10
Surface CharacteristicsTin-plated
Test Duration per Axis (hour)2.5
Time of Exposure (s)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB terminal block, nominal current: 22 A, rated voltage (III/2): 250 V, nominal cross section: 2.5 mm², number of potentials: 4, Number of rows: 1, Number of positions per row: 4, product range: FKDSO 2,5/..-R, pitch: 5 mm, connection method: Push-in spring connection, mounting: Wave soldering, conductor/PCB connection direction: 0 °, color: black, Pin layout: Linear pinning, Solder pin [P]: 3.5 mm, type of packaging: packed in cardboard. Product with pin output on right side

Ulasan Produk

Tidak ada ulasan