Phoenix Contact Terminal Block PCB MSTBO Series (Terminal Panel Listrik)

Sebelum PPN:
Rp379.900 - Rp1.599.900
Spesifikasi
Country of OriginPL (Poland)
Type of ContactMale connector
Pin LayoutLinear pinning
Pitch (mm)5
Number of Rows1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB headers, nominal cross section: 2.5 mm², color: black, nominal current: 12 A, rated voltage (III/2): 320 V, type of contact: Male connector, number of potentials: 2, Number of rows: 1, Number of positions per row: 2, number of connections: 2, product range: MSTBO 2,5/..-G1L, pitch: 5 mm, mounting: Wave soldering, pin layout: Linear pinning, solder pin [P]: 3.5 mm, Locking: without, type of packaging: packed in cardboard, Product with pin output on left side

Ulasan Produk

Tidak ada ulasan