Phoenix Contact Terminal Block PCB MCVK Series (Terminal Panel Listrik)

Sebelum PPN:
Rp339.900
Spesifikasi
Country of OriginPL (Poland)
Type of ContactMale connector
LockingWithout
Number of Positions9
Mounting TypeDIN rail
Brief Article DescriptionDIN rail connector
Connector SystemMINI COMBICON
Range of ArticlesMCVK 1,5/..-G
Pitch (mm)3.81
Number of Potentials9
Nominal Current (A)8
Nom. Voltage (V)160
Screw ThreadM2
Number of Rows1
Number of Connections9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk dengan 16-pos
Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
DIN rail connector, nominal cross section: 1.5 mm², color: green, nominal current: 8 A, rated voltage (III/2): 160 V, contact surface: Tin, type of contact: Male connector, number of potentials: 3, Number of rows: 1, Number of positions per row: 3, number of connections: 3, product range: MCVK 1,5/..-G, pitch: 3.81 mm, connection method: Screw connection with tension sleeve, mounting: DIN rail, conductor/PCB connection direction: 0 °, plug-in system: MINI COMBICON, Locking: without, mounting: without, type of packaging: packed in cardboard

Ulasan Produk

Tidak ada ulasan