Phoenix Contact PCB Connector TSPC Series

Sebelum PPN:
Rp429.900
Spesifikasi
Country of OriginIN (India)
Type of ContactFemale connector
LockingScrew flange
Number of Positions4
Brief Article DescriptionPCB connector
Connector SystemPOWER COMBICON 5
Range of ArticlesTSPC 5/..-STF
Pitch (mm)7.62
Nominal Current (A)41
Nom. Voltage (V)1000
Number of Rows1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk namun dengan versi 5-posisi pada produk
Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB connector, nominal cross section: 6 mm², color: black, nominal current: 41 A, rated voltage (III/2): 1000 V, contact surface: Tin, type of contact: Female connector, Number of rows: 1, Number of positions per row: 4, product range: TSPC 5/..-STF, pitch: 7.62 mm, connection method: Push-in spring connection, conductor/PCB connection direction: 0 °, Locking clip: - without locking clip, plug-in system: POWER COMBICON 5, Locking: Screw locking, mounting: Screw flange, type of packaging: packed in cardboard

Ulasan Produk

Tidak ada ulasan