Phoenix Contact Terminal Block Pick-off Type (Terminal Panel Listrik)

Sebelum PPN:
Rp72.900 - Rp1.399.900
Spesifikasi
Insulating MaterialPA
Rated Surge Voltage (kV)8
Overvoltage CategoryIII
Insulating Material GroupI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pick-off terminal block, For use with PTPOWER 50, 95, 150, and 185 Power-Turn high-current terminal blocks, nom. voltage: 1500 V, nominal current: 57 A, connection method: Push-in connection, number of connections: 2, cross section: 0.5 mm² - 16 mm², AWG: 20 - 6, width: 18.5 mm, height: 34.7 mm, color: gray, mounting type: on base element

Ulasan Produk

Tidak ada ulasan