Phoenix Contact Trunk Line Branch Terminal

Sebelum PPN:
Rp1.099.900 - Rp1.999.900
Spesifikasi
Flammability Rating According To Ul 94V0
Number of Rows1
Number of Connections4
Insulating MaterialPA
Mounting TypeNS 35/7,5
Number of Positions1
Potentials1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Up to 3 terminal blocks alignable
Feature
Trunk line branch terminal, Up to 3 terminal blocks alignable, nom. voltage: 400 V, nominal current: 101 A, connection method: Screw connection, Screw connection, number of connections: 4, number of positions: 1, cross section: 1.5 mm² - 25 mm², AWG: 8 - 2, width: 23 mm, color: black, mounting type: NS 35/7,5, NS 35/15

Ulasan Produk

Tidak ada ulasan