Phoenix Contact Terminal Block Reference Potential Type (Terminal Panel Listrik)

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Flammability Rating According To Ul 94V2
Number of Rows1
Number of Connections2
Insulating MaterialPA
Rated Surge Voltage (kV)8
Degree of Pollution3
Mounting TypeNS 35/7,5
Number of Positions1
Part Number2798789

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When aligning with a feed-through terminal block with the same shape, an end cover must be interposed with insulation voltages of > 690 V
Feature
Reference potential terminal block, with black insulation housing, for mounting on NS 32 or NS 35/7.5

Ulasan Produk

Tidak ada ulasan