Kondisi Barang:
Authorized Partner
Spesifikasi
| Measuring Rate | 1 min - 24 h |
|---|---|
| Memory | 16,000 Measuring values |
| Operating Temperature | -30 to 70 °C |
| Protection Class | IP65 |
| Battery Life | 500 days (15 min Measuring cycle, +25 °C) |
| Battery Type | 2x3V button cell (CR 2032) |
| Channels | 1 internal |
| Dimensions (mm) | 60x38x18.5 |
| Product Color | White |
| Product/Housing Material | Plastic |
| Standards | EU-guideline 2014/30/EU; 2011/65/EU |
| Storage Temperature | -40 to +70 °C |
| Weight (g) | 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for continuous temperature measurements: With this kit, you will always be able to reliably monitor the storage temperature of pharmaceuticals or food, for example. The kit includes three testo 174T mini temperature data loggers, a USB interface and the ComSoft Basic software on CD-ROM for programming and reading the data loggers.
Products in set
testo 174 T - Mini temperature data logger
Order-Nr. 0572 1560
Measurement data memory for 16 000 temperature readings, approx. 500 days of battery life
High data integrity, even with an empty battery
Product details
USB interface for data loggers
Order-Nr. 0572 0500
For transferring readings to your PC
Product details
testo ComSoft Basic v5 SP 6.3 - Logger software
Order-Nr. 0572 0580
Programme and read out Testo data loggers using the basic software
Particularly clear: graphic and tabular display of readings
Product details
Lithium battery, button cell, type CR 2032
Order-Nr. 0515 0028
Product details
Lithium battery, button cell, type CR 2032
Order-Nr. 0515 5028
Product details
Product Includes: 3 x testo 174T mini data loggers for temperature (0572 1560)USB interface (0572 0500)PC software ComSoft Basic on CD-ROM (0572 0580)Wall bracket2 x Lithium batteries CR2032 (0515 0028)Calibration protocolMonitoring and documenting the temperature in cold storage areas Many foods or medicinal products have to be stored within a specific cold temperature range. This may be in individual refrigerated storage rooms, but also in specialised cold storage warehouses or high bay cold store warehouses. The temperature has to be continuously documented in all of these refrigerated facilities, since strict regulations apply to quality management both in the food and pharmaceutical industries.Data loggers are usually placed at the ‘Critical Control Points’ (CCPs) of a cold storage area to enable any fluctuations in temperature to be detected and appropriate action to be taken. Critical places include doors or passages into other temperature zones within a warehouse. Monitoring and documentation of transport temperature During the transportation of food and pharmaceuticals, clearly defined temperature limits must be complied with in most cases - and this needs to be done seamlessly and continuously.The wrong temperature conditions during transportation can result in major losses in quality or even a complete loss of value for the monitored products.With the aid of a data logger, goods in transit can be monitored to make sure specified temperature zones are being observed; this can then be read out, analyzed and stored using special software. Monitoring the temperature in deep-freeze storage areas for food There are many facilities where (deep) frozen foods need to be stored. These range from individual deep-freeze rooms at small food producers (e.g. butcher's shops), restaurants and supermarkets, via deep-freeze rooms in the food processing industry, right through to specialized refrigerated warehouses/high-bay deep-freeze warehouses. In all of these facilities, the temperature has to be documented continuously. Only temperature recording devices that comply with EN 12830 are allowed to be used in Europe. Data loggers are typically used to measure the air temperature in these kinds of storage facilities. The measuring instrument is positioned within the freezer room at the critical places where possible, such as by doors or refrigeration units, where it records temperature data at specified intervals (typically: every 15 minutes). The recorded data can subsequently be analyzed and archived using special software.
Feature
Measurement data memory for 16,000 temperature readings, approx. 500 days of battery life**In the kit: Three testo 174T mini temperature data loggers, USB interface, ComSoft Basic software on CD-ROM, wall bracket, batteries and calibration protocol**Waterproof according to IP 65, HACCP-compliant and certified according to EN 12830**Different software variants available for data analysisProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
