TESTO Humidity/Temperature Probe (Pendeteksi Suhu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The humidity/temperature probe is suitable for measuring temperature and relative humidity in storerooms, cold storage areas and work rooms or in air conditioning/ventilation ducts.
The humidity/temperature probe is connected to the instrument/data logger by simply plugging in.
The applications at a glance
Use the high-precision humidity and temperature probe (with an appropriate measuring instrument) for the following applications: Measuring the relative humidity and temperature in storage, refrigerated and work areas or in air conditioning/ventilation ducts Assessing thermal comfort Ensuring the process climate in cleanrooms Checking the correct ambient conditions in production facilities to comply with quality standards Always reliable measurement results
Thanks to the good air flow, the humidity sensor for measuring relative humidity has a considerably faster response time in comparison to a humidity sensor installed in a housing. Thanks to its long-term stability, you can still count on measurement results that are reliable and correct, even after years of use.
 Intelligent calibration concept
The humidity/temperature probe offers the highest digital measurement certainty. The digital probe allows readings to be processed directly in the probe. This technology eliminates instrument measurement uncertainty. The probe can be sent in for calibration on its own (without the data logger).
 
 
Product Includes: 1 x tumidity/temperature probe with cable, cable length 1.3 m 0572 2155.
Feature
Measures air temperature and humidity quickly and reliably**Flexible application at the measurement site thanks to cable connection to the data logger**Intelligent calibration concept**Measurement range: humidity 0 to 100% relative humidity; temperature -30 to +70 °C**Measure relative humidity and temperature extremely precisely: with the digital humidity and temperature probe with a cable length of 1.3 m.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait