Kondisi Barang:
Authorized Partner
Spesifikasi
| Accuracy | ±2.0 %RH at +25.0 °C and 20 to 80 %RH (Humidity - Capacitive) ±3.0 %RH at +25.0 °C and < 20%RH and > 80 %RH ±1.0 %RH hysteresis ±1.0 %RH / year drift |
|---|---|
| Measuring Range | 0 to 100 %RH (Humidity - Capacitive) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is not always possible to place a data logger directly inside a display cabinet. The small temperature and humidity probe (38 x 16 mm) is ideal for measuring temperature and relative humidity in display cabinets. The data logger can be positioned discreetly in the base of the display cabinet.
The supplied cable (length 0.6 m) can, if required, by replaced with a longer cable (length 2.5 m) (please order separately). Multiple cables can be combined up to a length of 10 metres.
Applications for the temperature and humidity probe
The temperature and humidity probe is ideal for use in museums, galleries and other exhibition venues. Use the high-precision temperature and humidity probe (with corresponding data logger) to measure the temperature and relative humidity in display cabinets. The supplied wall bushing with O-ring seal enables the temperature and humidity probe to be used without affecting the air exchange rate. Monitor the micro-climate in your display cabinet to protect your exhibits from climate-related damage.
Intelligent calibration concept
The temperature and humidity probe offers maximum digital measurement reliability. As the processing of measuring values is carried out directly in the probe, the quality of the measurement is not affected by the length of the cable between the WiFi data logger and the probe. The probe can be sent in for calibration on its own (without the data logger).
Product Includes: 1 x temperature and humidity probe with plug-in cable (length 0.6 m) including wall bushing with O-ring seal and calibration protocol.
The supplied cable (length 0.6 m) can, if required, by replaced with a longer cable (length 2.5 m) (please order separately). Multiple cables can be combined up to a length of 10 metres.
Applications for the temperature and humidity probe
The temperature and humidity probe is ideal for use in museums, galleries and other exhibition venues. Use the high-precision temperature and humidity probe (with corresponding data logger) to measure the temperature and relative humidity in display cabinets. The supplied wall bushing with O-ring seal enables the temperature and humidity probe to be used without affecting the air exchange rate. Monitor the micro-climate in your display cabinet to protect your exhibits from climate-related damage.
Intelligent calibration concept
The temperature and humidity probe offers maximum digital measurement reliability. As the processing of measuring values is carried out directly in the probe, the quality of the measurement is not affected by the length of the cable between the WiFi data logger and the probe. The probe can be sent in for calibration on its own (without the data logger).
Product Includes: 1 x temperature and humidity probe with plug-in cable (length 0.6 m) including wall bushing with O-ring seal and calibration protocol.
Feature
Small temperature and humidity probe for use in display cabinets**No effect on the air exchange rate in the display cabinet thanks to the supplied wall bushing with O-ring seal**Intelligent calibration concept**Measurement range: humidity 0 to 100% relative humidity; temperature -10 to +50°C**Measure temperature and relative humidity in display cabinets accurately and discreetly (with the corresponding data logger): with the digital temperature and humidity probe with plug-in cable.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/10P105737036-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
