Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | 0 to +40 |
|---|---|
| Storage Temperature | -20 to +70 °C |
| Weight (g) | 80 |
| Battery Life | 1000 h |
| Authorizations | CE 2004/108/EWG |
| Battery Type | 3 AAA micro batteries |
| Diameter Probe shaft (mm) | 3 |
| Diameter Probe shaft tip (mm) | 12 |
| Dimensions (mm) | 220x40x70 |
| Display Size | one-line |
| Display Type | LCD (Liquid Crystal Display) |
| Length Probe shaft (mm) | 150 |
| Length Probe shaft tip (mm) | 40 |
| Product Color | Black |
| Product/Housing Material | ABS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The testo 905-T2 surface thermometer provides you with the best piece of equipment for dealing with temperature measurements on both smooth and uneven surfaces. This is because its temperature probe (type K thermocouple) features a measuring head with sprung thermocouple strip that adjusts to the surface. This method prevents the temperature probe from tilting - and therefore false measurement results.
Another advantage of the temperature probe (type K thermocouple) is that its sprung thermocouple strip takes on the temperature of the object being measured very quickly. The temperature measuring instrument consequently achieves great accuracy and an impressively fast response time.
The testo 905-T2 surface thermometer also impresses with its large measuring range of -50 to +350 °C. Measurements of up to +500 °C are also possible for a short period (1 to 2 minutes). Its large measuring range means that the temperature measuring instrument has many different uses, e.g. in the area of heating, plumbing or refrigeration technology. The surface thermometer is particularly well suited to temperature measurements on pipes, as its thermocouple probe is easily able to deal with their uneven surfaces.
Extremely user-friendly surface thermometerThe testo 905-T2 surface thermometer is really easy to use: The measured values can be conveniently read from the clear display. They are also easily legible from different angles. This is provided for by the display's swivel joint which can be constantly adjusted to your angle of vision.
If you forget to switch off the surface thermometer after measurement, it will automatically switch off after approx. 10 minutes of non-use.
Product Includes: Testo 905-T2 surface thermometer with large measuring range, including attachment clip and batteries.
Feature
Suitable for measurements on uneven surfaces**Large measuring range: Temperature measurements up to +500 °C possible for a short time**Convenient reading of measurement results on the swivel display**Extremely quick response time**The testo 905-T2 surface thermometer can measure the temperature reliably and impressively fast even on uneven surfaces. Its measuring head with sprung thermocouple strip is what makes this possible. This efficient temperature measuring instrument is therefore suitable for diverse applications in the heating, plumbing and refrigeration trade (e.g. measurements on pipes or valves).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
