Kondisi Barang:
Authorized Partner
Spesifikasi
| Measuring Rate | 0.5 s |
|---|---|
| Operating Temperature (°C) | -20 to +60 |
| Protection Class | IP65 |
| Standards | EN 13485 |
| Battery Life | 100 h (at +25 °C without display illumination) |
| Battery Type | 2 AAA micro batteries |
| Diameter Probe shaft (mm) | 3 |
| Diameter Probe shaft tip (mm) | 2.3 |
| Dimensions (mm) | 265x47x20 (Probe folded out) 163x47x20 (probe folded away) |
| Display Lighting | illuminated |
| Display Size | one-line |
| Display Type | LCD (Liquid Crystal Display) |
| EU-/EG-guidelines | 2004/108/EG |
| Futher features | Auto hold, hold, min./max. |
| Length Probe shaft (mm) | 102 |
| Length Probe shaft tip (mm) | 32 |
| Product Color | White |
| Product/Housing Material | TPE/PC + ABS/PC + ABS + 10% GF |
| Storage Temperature | -30 to +70 °C |
| Weight (g) | 165 (incl. batteries) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A robust metal folding joint, a rubber-coated anti-slip surface, a long and precise temperature sensor - and waterproof into the bargain! The testo 104 food probe thermometer comes with a whole host of practical features and benefits for use in the food industry.
The waterproof food thermometer for the food industry
Temperature checks play a vital role in quality assurance, cold chain documentation and hygiene regulations. The testo 104 food probe thermometer allows you to carry out quick and easy spot checks during the production, storage and processing of food. The food probe thermometer measures the core temperature of liquid, semi-solid and viscous media.
The thermometer’s especially thin but nonetheless rugged sensor tip leaves virtually no trace when inserted. The thermometer can also measure the core temperature of food when the probe has been folded out at an angle of only 30°. This allows you to carry out reliable checks in difficult-to-reach places.
The testo 104 can be cleaned under running water when you have finished measuring. The probe’s rugged metal joint allows it to be folded away and kept in its protective case until you need it again.
And here’s another practical feature: the testo 104 comes with a set of adhesive color strips which you can attach to the individual meters when more than one of the same model are being used.
The testo 104 food probe thermometer is not only HACCP compliant and EN 13485 certified but also splash water protected making it ideal for use in the food sector.
Product Includes: 1 x testo 104 food thermometer with folding temperature sensor, user guide, calibration protocol, adhesive color strips, batteries.
Feature
Ideal for use with food: HACCP compliant, EN 13485 certified**Can be cleaned under running water – IP65 rated**Practical folding mechanism with rugged metal joint; easy and ready to use**Automatic final value recognition (auto-hold); min/max memory for all hold/auto-hold readings**Waterproof folding thermometer - ideal for spot check measurements in the food sector.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
