Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Measuring Rate | 0.5 s |
|---|---|
| Protection Class | IP65 |
| Standards | EN 13485 |
| Display Size | one-line |
| Display Type | LCD (Liquid Crystal Display) |
| Product Color | White |
| Product/Housing Material | ABS |
| Storage Temperature | -40 to +70 °C |
| Switch on/off | 10 min |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The testo 105 one-hand thermometer with frozen goods measuring tip is ideally suited to the measurement of the core temperature in deep-frozen goods, such as meat. You can order additional measuring tips separately for measurements in semi-solid media (meat, cheese, jellies).
The one-hand thermometer with frozen goods measuring tip - a total practical professional
The practical one-hand operation, compact size and illuminated display make every day practical work easier. Both an acoustic and an optical alarm reliably warn of any exceeding/undershooting of the freely adjustable limit values. The belt holder and wall bracket ensure safe storage - even on the move. This means the thermometer is always ready to hand.
Good to know: thanks to a water-repellent surface, the penetration thermometer can also be cleaned under running water - particularly hygienic in accordance with protection class IP65. The testo 105 is tested for the food sector according to EN 13485 and certified by HACCP International.
Product Includes: 1 x testo 105 one-hand thermometer with frozen goods measuring tip, including belt holder/wall bracket and batteries.Temperature checking for incoming goods The temperature checking measuring task for incoming goods involves ensuring that the temperature of the goods delivered complies with the (statutory) specifications and that the goods can be safely used. Both the temperature between the packaging and the core temperature of foods are measured. In most cases, measuring values, date, time and user are entered onto a form and documented for later traceability. The testo 105 one-hand temperature measuring instrument helps you in all measuring tasks involving acceptance of foods through: Interchangeable measuring tips (e.g. long measuring tip, frozen goods measuring tip)Special robustness and the possibility of cleaning it under running water (according to protection class IP65)Good, safe handling Temperature checking during storage When storing foods, it must be ensured that the temperature of the stored goods meets the (statutory) specifications, that there is cooling chain compliance and that the goods can be safely used for further processing or for consumption. The testo 105 one-hand temperature measuring instrument helps you to do this through: Interchangeable measuring tips (e.g. long measuring tip, frozen goods measuring tip)Special robustness and the possibility of cleaning it under running water (according to protection class IP65)Good, safe handling
Feature
Developed for hard, practical day-to-day work: robust construction and washable (IP65)**Changeable measuring tip for frozen goods included in the scope of delivery, further measuring tips available as an option**Two freely selectable limit values, acoustic and optical alarm when the limit values are exceeded/undershot**Certified to EN 13485 and HACCP-compliant**The one-hand thermometer with frozen goods measuring tip enables you to reliably record the core temperature of deep-frozen goods.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
