TESTO Penetration Infrared Thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900
Spesifikasi
Operating Temperature (°C)-20 to +50
StandardsEN 13485
Storage Temperature-40 to +70 °C
Weight (g)80
Battery LifeApprox. 20 h
Battery Type2 AAA micro batteries
Dimensions (mm)148x34.4x19
Display Sizeone-line
Display TypeLCD (Liquid Crystal Display)
Length Probe shaft (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Temperature checks of products and goods pallets are not only mandatory for incoming and outgoing goods, but also for the food manufacturing sector. With the testo 826-T4 penetration infrared thermometer you will have an HACCP-compliant and EN 13485-certified measuring instrument to hand which easily fulfils the HACCP regulations.
 
This is what the penetration infrared thermometer offers
You are especially reliant on quick, accurate measurement results for food controls in Incoming Goods. The slimline testo 826-T4 provides both and much, much more! See for yourself what the advantages of the HACCP thermometer are:
Fast, accurate measurement results: At 2 measurements a second, infrared measurement allows you to scan the surface temperature of your products really fast. And that with an outstanding resolution of 0.1 °C. Should stipulated limit values be reached or exceeded, the permanently attached penetration probe will provide you with absolute certainty. In fact, this enables accurate measurement of the core temperature of food, e.g. yoghurt, cheese, and meat, etc.
Temperature limit values at a glance: You can set up to two alarm limit values; as soon as these are exceeded or not attained, the HACCP thermometer will inform you by means of a visual and acoustic alarm signal. This means you do not have to look at the display permanently and yet have an eye on the temperature
Min./max. value display and hold function: The min./max. display shows the highest and lowest values from the last measurement. This allows for safe, reliable monitoring of the product temperature. You can keep the last measured temperature values on the display by using the hold button
6:1 optics and 1 point laser measurement spot marker: The 1 point laser marks the centre of the object being measured during infrared measurement. The 6:1 optics of the infrared thermometer is suitable for measurements at closer to medium distances.
In every respect HACCP: The penetration infrared thermometer is HACCP-compliant and certified in accordance with EN 13485. This makes it perfect for the food sector
Practical accessories included: testo 826-T4 is equipped with the robust, watertight TopSafe protective case compliant with protection class IP67. If necessary, the TopSafe case can be cleaned in the dishwasher. The supplied frozen produce pre-driller even allows you to measure the core temperature of frozen foods. Safe storage of the HACCP thermometer is ensured by the wall/belt holder and the protective probe cap for the penetration probe.
 
 
Product Includes: testo 826-T4 penetration infrared thermometer, including TopSafe protective case, wall/belt holder, protective probe cap, frozen produce pre-driller, and batteries.
Feature
Infrared and core temperature measurements in one measuring instrument**Infrared thermometer with 6:1 optics and 1 point laser measurement spot marker**Easy limit value monitoring with the min./max. function; immediate alarm when limit values are exceeded**Watertight and robust thanks to the TopSafe protective case (in scope of delivery)**During food controls in Incoming Goods, you regularly check the temperature of your goods. The testo 826-T4 penetration infrared thermometer allows quick temperature scans by means of infrared measurement without damaging the products. If temperature limit values are exceeded, the permanently attached penetration probe can be used to take accurate core temperature measurements (e.g. in yoghurts).

Ulasan Produk

Tidak ada ulasan