TESTO Waterproof Standard Immersion/Penetration Probe (TC Type T)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Protection ClassIP65
Weight (g)112
Cable Length (m)1.2
Diameter Probe shaft (mm)5
Diameter Probe shaft tip (mm)4
Dimensions (mm)1350
Fixed Cableyes
Length Probe shaft (mm)115
Length Probe shaft tip (mm)50
Product Color Grey, Silver, White
Product/Housing MaterialABS / TPE / PUR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The standard immersion and penetration probe (thermocouple type T) is above all used for measuring the core temperature of foods. The fact that the probe is EN 13485 and HACCP-compliant, along with it being waterproof, is particularly practical for use in the food sector.
 
Product Includes: Waterproof standard immersion/penetration probe (TC type T) with 1.2 m fixed cable.
Feature
Thermocouple type T**Measuring range: -50 to +350 °C**Waterproof**EN 13485 and HACCP-compliant**The waterproof standard immersion and penetration probe (with the appropriate measuring instrument) enables temperature measurement in liquid and semi-solid media.

Ulasan Produk

Tidak ada ulasan