TESTO Stable Robust Surface Probe (TC Type K) (Pendeteksi Suhu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.899.900
Spesifikasi
Weight (g)944
Diameter Probe shaft (mm)60
Dimensions (mm)1370
Fixed Cableyes
Length Probe shaft (mm)120
Product Color Black, Silver
Product/Housing MaterialStainless steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Includes: 1 x stable, robust surface probe (TC type K).
Feature
For measurement on griddles, without having to hold the probe in your hand**Stable due to its own weight**Sprung measuring element**Heat-resistant, corrugated protective hose**With the appropriate measuring instrument, the stable, robust surface probe (TC type K) is ideal for temperature measurements on griddles, as well as heating and baking sheets. It can be used up to a temperature of +230°C.

Ulasan Produk

Tidak ada ulasan