TESTO Testoterm - Temperature Strips

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Storage Temperaturemax. +25 °C ¹⁾
Dimensions (mm)50x18
Product Color blue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Testoterm self-adhesive temperature measurement strips are thin, temperature-sensitive pieces of film which change their color when the temperature exceeds a specific value. This makes them ideal for monitoring the temperature of products and processes where the temperature is not allowed to exceed a certain limit, i.e. for moving or small objects like circuit boards, for long-term monitoring of storage and transport temperatures, in laboratories, in automobile technology, in aviation and in astronautics.
 
The temperature strips in action
The temperature strips are available in booklets of 10. The strips are peeled off and applied to the object you wish to measure.
 
The strips have a temperature scale ranging from +204 °C to +260 °C which is divided into little white boxes. As soon as a specific temperature has been exceeded, the strip changes color in the relevant boxes in the space of 2 to 3 seconds. The temperature steps for the individual boxes are as follows: 204 °C, 210 °C, 216 °C, 224 °C, 232 °C, 241 °C, 249 °C, 254 °C and 260 °C.
 
When the strips change color, they do so irreversibly. When a certain temperature has been exceeded, the color does not change back again when the temperature returns to previous levels. This allows you to see that critical thresholds have been exceeded even when the temperatures have returned to the levels they were before the limit was reached. This makes them ideal for use in storage and transport.
 
We are also able to provide you with temperature strips for monitoring other temperature ranges. The following measuring ranges are available:
+37 ... +65 °C
+71 ... +110 °C
+116 ... +154 °C
+161 ... +204 °C
 
Product Includes: testoterm temperature measurement strips for measurement ranges from +204 °C to +260 °C, 10 strips per booklet.Please note: special prices available for orders exceeding 5 booklets.
Feature
Measuring range +204 °C to +260 °C**Self-adhesive temperature strips**Change color when thresholds are exceeded within 2 to 3 seconds**Ideal for monitoring the temperature of moving or small objects and long-term monitoring of transport and storage temperatures**Testoterm self-adhesive temperature strips can be applied to a variety of different surfaces and react to specific increases in temperature by changing color irreversibly within 2 to 3 seconds.

Ulasan Produk

Tidak ada ulasan