TESTO Ph Universal Plastic Electrode

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900 - Rp9.399.900
Spesifikasi
Weight (g)96
Cable Length (m)1.2
Diameter Probe shaft (mm)12
Diameter Probe shaft tip (mm)4
Fixed Cableyes
InterfaceBNC interface
Length Probe shaft (mm)120
Length Probe shaft tip (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Product Includes: pH universal plastic electrode with integrated Pt1000 temperature sensor, fixed cable with BNC plug and wetting cap.
Feature
Short response times and precise measurement results thanks to single-pore diaphragm which is not susceptible to clogging**Integrated Pt1000 temperature sensor**Unbreakable plastic**Maintenance-free gel electrolyte**For measurements in water and waste water: the robust pH universal plastic electrode with integrated Pt1000 temperature sensor is not susceptible to clogging thanks to the single-pore diaphragm. The unbreakable plastic and maintenance-free gel electrolyte are further advantages.

Ulasan Produk

Tidak ada ulasan