Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Humidity | 0 to +90 %RH |
|---|---|
| Operating Temperature (°C) | 0 to +50 |
| Protection Class | IP65 |
| Reaction Time | Approx. 30 s |
| Alarm features | Upper and lower TPM limit value freely adjustable, visual alarm via 3-Color display backlighting (green, Orange, red), values and illumination flash in the display until the Measurement is ended (Auto Hold) |
| Application Temperature | +40 to +200 °C |
| Authorizations | CE 2014/30/EU |
| Battery Life | at 20 °C approx. 25 h continuous Operation (corresponds to approx. 500 Measurements ), without display Lighting |
| Battery Type | 2 batteries Type micro AAA 1.5 V (LR03) |
| Diameter Probe shaft (mm) | 11 |
| Diameter Probe shaft tip (mm) | 10 |
| Dimensions (mm) | 170x50x300 |
| Display Lighting | backlite |
| Display Size | 2 lines |
| Display Type | LCD (Liquid Crystal Display) |
| Length Probe shaft (mm) | 175 |
| Product Color | White |
| Product/Housing Material | TPE/PC + ABS/PC + ABS + 10% GF |
| Storage Temperature | -20 to +70 °C |
| Weight (g) | 255 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With this kit, you are excellently equipped to monitor cooking oil quality and temperature limit values. Thanks to their reliable measurement technology, the cooking oil tester testo 270 and the penetration/infrared thermometer testo 104-IR are competent partners for food inspection measurements.
Products in set
testo 270 - Cooking oil tester
Order-Nr. 0563 2750
Capacitive oil sensor from Testo, together with its needs-based design, make it possible to take measurements in hot oil (user is protected from the heat of the deep fat fryer)
IP 65: protected against water jets without a protective cover
Product details
testo 104-IR - Food safety thermometer
Order-Nr. 0560 1040
For carrying out surface and core temperature measurements
With integrated probe and infrared laser
Product details
Transport case food small
Order-Nr. 0516 7302
Robust plastic case
Provides space for measuring instruments and accessories
Product details
Product Includes: 1 x testo 270 cooking oil tester incl. batteries, reference oil for cooking oil testers, testo 270 training card, calibration protocol and instruction manual1 x testo 104-IR waterproof penetration/infrared thermometer incl. batteries, testo 104-IR training card and calibration protocol1 x Transport case food small (0516 7302)Temperature checking for incoming goods and during transport and storage The temperature of foods has a crucial influence on the formation and proliferation of germs and therefore on product quality and consumer health. In order to ensure food safety, there is therefore an obligation to monitor the temperatures of foods and to check that cooling chain compliance is uninterrupted. Among the measures used to achieve this is checking temperature on receipt and during transport and storage of the goods. The testo 104-IR infrared and penetration thermometer helps you to do this. It offers: Fast scanning of the goods delivered using infrared measuring technologyImmediate checking where values are critical via fold-out penetration probeSimple display of the measuring range via 2-point laserRobustness thanks to a waterproof housingHACCP-compliant measurement
Feature
Determine cooking oil quality easily and precisely with testo 270**Incl. reference oil for adjusting the cooking oil tester on site**Measure surface temperature and core temperature with testo 104-IR**Washable case for hygienically stowing away at the application siteProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
