Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Storage Temperature | -20 to +50 °C |
| Weight (g) | 250 |
| Battery Life | 12 h (typically vane Measurement) |
| Battery Type | 3 AA mignon 1.5 V |
| Connectable Probes | 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K |
| Dimensions (mm) | 154x65x32 |
| Interface | Bluetooth; USB |
| Product Color | Black/Orange |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Kit for evaluating the indoor air quality. The testo 440 air velocity and IAQ measuring instrument and the CO2 probe with Bluetooth® including temperature and humidity sensor are all safely stowed away in the case. So you can get down to work straight away!
Products in set
testo 440 - Air velocity and IAQ measuring instrument
Order-Nr. 0560 4401
Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂
Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)
Product details
CO₂ probe (digital) - with Bluetooth® including temperature and humidity sensor
Order-Nr. 0632 1551
Intuitive: clearly structured measurement menu for long-term measurement and parallel determination of CO₂ concentration, humidity and air temperature in indoor areas
Precise: calculation of wet bulb temperature, dew point and absolute humidity
Product details
Product Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol (0560 4401)CO2 probe* with Bluetooth®, including temperature and humidity sensor (consisting of CO2 probe head and Bluetooth® handle); 4 x AA batteries, table stand and calibration protocol (0632 1551)Basic case for testo 440 and 1 probe *Please do not use the probe in condensing atmospheres. For continuous application in high-humidity ranges> 80% RH at ≤ 30 °C for > 12 h> 60% RH at > 30 °C for > 12 hplease contact Testo Service or contact us via the Testo website.Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes that are not included in the kit separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Convenience and maximum flexibility for duct and outlet measurements With our large range of air velocity probes (please order separately), you can carry out simple and convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:you will even find it easy to carry out measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
Feature
Intuitive: clearly structured measurement menu for long-term measurement and parallel determination of CO₂ concentration, humidity and air temperature in indoor areas**Precise: absolute pressure compensation, calculation of wet bulb temperature, dew point and absolute humidity**Convenient: wireless probe, internal data storage and USB port for data export**As multifaceted as your challenges themselves: the air velocity and IAQ measuring instrument can be expanded with a large portfolio of digital probesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
