TESTO Co Probe Head (Pendeteksi Suhu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
Operating Temperature (°C)-5 to +50
Probe Head Diameter30 mm
Storage Temperature(recommended: +10 to +30 °C) -5 to +50 °C
Weight (g)25
Dimensions (mm)70x30x30
Length Probe shaft (mm)30
Product Color Black

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Includes: CO probe head including calibration protocol.
Feature
Intuitive: determine CO concentrations in indoor areas, e.g. in boiler rooms**Precise: long-term stable electrochemical sensor**Convenient: probe head is easy to attach to the universal handle with Bluetooth or cable (available to order separately)**Intelligent calibration concept: only send in the probe head for calibration**More applications, less equipment: if you already own one of our probes with a universal handle, you can easily expand your portfolio of probes with the CO probe head.

Ulasan Produk

Tidak ada ulasan