Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp20.999.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Temperature (°C) | -5 to +50 |
|---|---|
| Storage Temperature | -20 to +60 °C |
| Diameter Probe shaft (mm) | 12 |
| Dimensions (mm) | 290x50x40 |
| Length Probe shaft (mm) | 140 |
| Product Color | Black/Orange |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Use the humidity/temperature probe with the compatible testo multifunction measuring instrument (please order separately) to measure relative humidity and air temperature. Wet bulb temperature, dew point and absolute humidity are calculated at the same time.
High-precision humidity/temperature probe - features Proven quality from Testo: you can depend on reliable measurement results, because the humidity/temperature probe is equipped with our high-precision, long-term stable humidity sensor. This measures the humidity with an accuracy of ± (0.6% RH + 0.7% of m.v.) in the range between 0 and 90% RH and is traceable to international humidity standards, such as ILAC, PTB and NIST.
Use the fixed cable on the handle to connect the humidity/temperature probe to the measuring instrument (please order separately).
Particularly useful: store individual readings directly in the measuring instrument by pressing the button on the humidity/temperature probe. The clearly structured measurement menu for long-term measurement enables the measuring instrument to be operated intuitively. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle. These trends enable you to evaluate changes in the data.
Space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.
Order the Bluetooth® handle to make it more convenient to carry out your measurement and guarantee less cable clutter in the case. This transmits the readings to the measuring instrument from a distance of up to 20 metres. If the humidity sensor needs to be replaced in the distant future, you can change the probe head.
Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital humidity/temperature probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration - so the measuring instrument remains in continuous use.
Areas of application for the high-precision humidity/temperature probeCritical processes: Use the humidity/temperature probe wherever precise measurement results are crucial. For example, to guarantee the process climate in cleanrooms, to ensure consistent quality in industrial processes or to calibrate climatic test cabinets in laboratories according to the DAkkS directive 5-7.
Ventilation ducts: The humidity/temperature probe is particularly suitable for high-precision humidity and air temperature measurements in ventilation ducts, because the probe head is 12 mm in diameter. Dew point, wet bulb temperature and absolute humidity are automatically calculated in the compatible measuring instrument.
Storage and refrigerated rooms: Thanks to a large measuring range of 0 to 100% RH and -20 to +70 °C, you can measure relative humidity and air temperature in storage and refrigerated rooms with a high level of accuracy and reliability.
Work rooms: If the air is too dry or too humid, this affects our well-being and the comfort level. Use the humidity/temperature probe to monitor relative humidity, air temperature, dew point and wet bulb temperature in work rooms. For long-term measurements, measurement data trends can be recorded in the compatible measuring instrument.
Refrigeration systems and heat pumps: Heating and cooling output are important parameters for adjusting refrigeration systems and heat pumps. Use the humidity/temperature probe to measure the relative humidity and air temperature (for this measurement please order two humidity/temperature probes). The heating and cooling output are automatically calculated in the compatible measuring instrument.
Product Includes: High-precision humidity/temperature probe (consisting of high-precision humidity/temperature probe head and cable handle (cable length 1.4 m)); 4 x AA batteries and calibration protocol.Please do not use the probe in condensing atmospheres. For continuous application in high-humidity ranges > 80% RH at ≤ 30 °C for > 12 h > 60% RH at > 30 °C for > 12 hplease contact Testo Service or contact us via the Testo website.
Feature
Intuitive: clearly structured measurement menu for long-term measurement and parallel determination of the relative humidity and air temperature in indoor areas**Precise: carry out humidity measurements with an accuracy of ± (0.6% RH + 0.7 % of m.v.) in the range between 0 and 90% RH; calculation of wet bulb temperature, dew point and absolute humidity**Convenient: a universal handle can easily be connected to other probe heads**Intelligent calibration concept**For measurements in cleanrooms and laboratories, and critical processes in the pharmaceutical, industrial and food sectors, as well as in storage, refrigerated and work rooms or in air conditioning/ventilation ducts: use the high-precision humidity/temperature probe (with the compatible measuring instrument) to measure relative humidity and air temperature.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h9P105735621-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
