Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900 - Rp4.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Humidity | 0 to 95 %RH |
|---|---|
| Operating Temperature (°C) | -10 to +50 |
| Overvoltage Category | CAT IV 600V; CAT III 1000V |
| Protection Class | IP64 |
| Standards | EN 61243-3; EN 61326-1; EN 61010-1 |
| Authorizations | CSA; CE |
| Battery Type | 2 AAA micro batteries |
| Product Color | Black |
| Storage Temperature | -15 to +60 °C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The testo 750-3 voltage tester is the most innovative voltmeter on the market. The clear all-round LED display with fibre-optic technology for ideal voltage indication can easily be read in any position. A second LC display also indicates the current reading. An anti-slip ring and the ergonomic shape of the handle also ensure you can work comfortably. The integrated torch helps with the illumination of dark measuring points. And the voltage tester is extremely durable thanks to the robust housing.
The testo 750-3 voltage tester is first and foremost suitable for determining voltage or de-energization on electrical circuits or systems. In addition, it can also be used to test continuity, measure rotating magnetic fields and test residual current circuit breakers via the RC trigger function. Vibrating load buttons ensure that trigger tests cannot be carried out accidentally.
Product Includes: testo 750-3 voltage tester, including batteries, measuring tip protector, measuring tip caps, calibration protocol and instruction manual.Ideal for voltage testing Clear, all-round LED display, LCD, large fibre optic, torch for measuring point illumination, anti-slip ring and ergonomic handle, RCD trigger function, vibrating load buttonsOverview of applicationsTest electrical circuits or systems for voltage or de-energization (according to DIN EN 61243-3:2010)Single pole voltage testing to determine whether conductors are liveChecking the rotating magnetic fieldChecking RCD circuit breakersTesting voltage supply in live wires
The testo 750-3 voltage tester is first and foremost suitable for determining voltage or de-energization on electrical circuits or systems. In addition, it can also be used to test continuity, measure rotating magnetic fields and test residual current circuit breakers via the RC trigger function. Vibrating load buttons ensure that trigger tests cannot be carried out accidentally.
Product Includes: testo 750-3 voltage tester, including batteries, measuring tip protector, measuring tip caps, calibration protocol and instruction manual.Ideal for voltage testing Clear, all-round LED display, LCD, large fibre optic, torch for measuring point illumination, anti-slip ring and ergonomic handle, RCD trigger function, vibrating load buttonsOverview of applicationsTest electrical circuits or systems for voltage or de-energization (according to DIN EN 61243-3:2010)Single pole voltage testing to determine whether conductors are liveChecking the rotating magnetic fieldChecking RCD circuit breakersTesting voltage supply in live wires
Feature
Clear, patented all-round LED display**In accordance with DIN EN 61243-3:2011 and CAT III**LC display showing the reading**RC trigger function and vibrating load buttons**The testo 750-3 voltage tester is the most high-performance model in Testo's convenient and reliable voltage tester family. In addition to the unique fibre-optic technology, the single pole voltage testing, the torch for measuring point illumination and the all-round LED display, it also has an LC display where the value currently being measured is shown.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bdP105735409-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
