Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Radio Range | 100 m |
| Storage Temperature | -20 to +60 °C |
| System Requirements | requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
| Battery Life | 150 h |
| Battery Type | 3 AAA micro batteries |
| Data transfer | Bluetooth |
| Dimensions (mm) | 183x90x30 |
| Product Color | Black/Orange |
| Product/Housing Material | Plastic |
| Weight (g) | 127.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For refrigeration engineers: The kit contains two testo 549i high-pressure gauges, two testo 605i thermohygrometers and two testo 115i clamp thermometers. Used in conjunction with your smartphone/tablet, the kit is ideal for servicing, troubleshooting and installing air conditioning and refrigeration systems. The testo Smart App makes your work easier and more efficient: over 90 stored refrigerants, automatic calculation of superheating/subcooling, target superheat and cooling/heating power, emailing of measurement data reports as PDF or Excel files.
Products in set
testo 115i - Clamp thermometer operated via smartphone
Order-Nr. 0560 2115 02
Convenient temperature measurement on refrigeration, air conditioning and heating systems - thanks to wireless connection to your smartphone or tablet
Fast identification of temperature changes by graphic progression display
Product details
testo 549i - High-pressure gauge operated via smartphone
Order-Nr. 0560 2549 02
Measurement of high and low pressure
Low refrigerant loss - since no hoses are required for measurements
Product details
testo 605i - Thermohygrometer operated via smartphone
Order-Nr. 0560 2605 02
Measurement of air humidity and temperature in rooms and ducts
Automatic calculation of the dew point and wet bulb temperature via testo Smart App
Product details
testo HVAC softcase - storage case for testo Smart Probes measuring instruments
Order-Nr. 0516 0283
Practical storage case for all Smart Probes: testo 115i (2x), testo 405i, testo 410i, testo 510i, testo 549 (2x), testo 605i (2x), testo 805i and testo 905i
Outside: impact-resistant, flexible hard shell with zip
Product details
Product Includes: 2 x testo 115i clamp thermometers operated via smartphone, including batteries and calibration protocol (0560 2115 02)2 x testo 549i high-pressure gauges operated via smartphone, including batteries and calibration protocol (0560 2549 02)2 x testo 605i thermohygrometers operated via smartphone, including batteries and calibration protocol (0560 2605 02)1 x testo HVAC softcase, including foam insert (0516 0283)
Feature
Application-specific measurement menus for superheating/subcooling, target superheat, heating/cooling power**More than 90 common refrigerants plus refrigerant updates in the testo Smart App**100 m Bluetooth range for particularly flexible applications**Transmission and analysis of measurement data via testo Smart AppProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
