Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Radio Range | 100 |
| Storage Temperature | -20 to +60 °C |
| System Requirements | requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
| Battery Life | 150 h |
| Battery Type | 3 AAA micro batteries |
| Data transfer | Bluetooth |
| Dimensions (mm) | 243x30x24 |
| Length Probe shaft (mm) | 100 |
| Product Color | Black/Orange |
| Product/Housing Material | Plastic |
| Weight (g) | 86.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Early identification of mould risk: Used in conjunction with your smartphone/tablet, the testo Smart Probes mould kit is ideal for detecting areas susceptible to mould at an early stage. Use the testo Smart Probes testo 605i and testo 805i to measure ambient temperature, relative humidity and surface temperature. Thanks to the testo Smart App, you can work more easily and efficiently: Evaluate the results of the mould indication according to the traffic light principle (green, yellow, red), save measurement data as a PDF or Excel file at the touch of a button. Measurement data reports can be emailed directly - these contain photos of the affected areas for better illustration.
Products in set
testo 605i - Thermohygrometer operated via smartphone
Order-Nr. 0560 2605 02
Measurement of air humidity and temperature in rooms and ducts
Automatic calculation of the dew point and wet bulb temperature via testo Smart App
Product details
testo 805 i - infrared thermometer with smartphone operation
Order-Nr. 0560 1805
Non-contact infrared measurement of surface temperature
Easy selection of emission level via stored materials list
Product details
testo Smart Case (Climate) - storage case for Smart Probes measuring instruments
Order-Nr. 0516 0260
Practical storage case for Smart Probes testo 805i, testo 410i, testo 510i, testo 405i, testo 605i and testo 905i (available separately)
Outer: impact-resistant, flexible hard shell with zip
Product details
Product Includes: 1 x testo 605i thermohygrometers operated via smartphone, including batteries and calibration protocol (0560 2605 02)1 x testo 805i infrared thermometer operated via smartphone, including batteries and calibration protocol (0560 1805)1 x testo Smart Case "VAC”, including foam insert (0516 0260)
Products in set
testo 605i - Thermohygrometer operated via smartphone
Order-Nr. 0560 2605 02
Measurement of air humidity and temperature in rooms and ducts
Automatic calculation of the dew point and wet bulb temperature via testo Smart App
Product details
testo 805 i - infrared thermometer with smartphone operation
Order-Nr. 0560 1805
Non-contact infrared measurement of surface temperature
Easy selection of emission level via stored materials list
Product details
testo Smart Case (Climate) - storage case for Smart Probes measuring instruments
Order-Nr. 0516 0260
Practical storage case for Smart Probes testo 805i, testo 410i, testo 510i, testo 405i, testo 605i and testo 905i (available separately)
Outer: impact-resistant, flexible hard shell with zip
Product details
Product Includes: 1 x testo 605i thermohygrometers operated via smartphone, including batteries and calibration protocol (0560 2605 02)1 x testo 805i infrared thermometer operated via smartphone, including batteries and calibration protocol (0560 1805)1 x testo Smart Case "VAC”, including foam insert (0516 0260)
Feature
Identify mould risk at an early stage using the testo Smart App**Measuring point marking with laser function**Display and evaluation of the mould risk with the aid of traffic light colours**Transmission and analysis of measurement data including photo documentation via testo Smart AppProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6yP105735250-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
