TESTO App-Controlled Wireless Vacuum Probe

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900
Spesifikasi
Auto-off10 min*
Operating Temperature (°C)-10 to +50
Protection ClassIP54
Storage Temperature-20 to +50 °C
System Requirementsrequires iOS 12.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.2
Battery Life39 h
Battery Type3 AAA micro batteries
Connection7/16“ UNF
Dimensions (mm)150x32x31
InterfaceBluetooth 4.2
Product Color Black/Orange
Weight (g)142

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Wireless vacuum measurements via just one service port: The testo 552i app-controlled vacuum probe with Bluetooth enhances the Testo Smart Probes portfolio. It delivers reliable measurement results, is robust and easy to use - the vacuum probe provides optimum support for proper evacuation of refrigeration and air conditioning systems and heat pumps.
 
 testo 552i - App-controlled wireless vacuum probeFor wireless, hose-free vacuum measurements on refrigeration and air conditioning systems and heat pumps using just only one service port - with no loss of refrigeranttesto Smart App - get an overview of everything: Detect vacuum quickly and easily via a graphic illustration in the app, with an alert in the event of any critical values, e.g. through vibration of the smartphone Automatic connection via Bluetooth: The probe connects to the testo Smart App or to the appropriate digital manifold from Testo, e.g. testo 557s, testo 550s - so you can also read measured values conveniently on your manifold’s large displayConvenient, robust housing with protection class IP 54 Built-in 45° angle for easy installation at any service portContinuously high performance in all conditions: You can depend on this wireless vacuum probe from Testo - it combines proven Testo quality with excellent robustness
 
Product Includes: App-controlled testo 552i wireless vacuum probe, including batteries and calibration protocol.Refrigeration systems, air conditioning systems, heat pumps Evacuation: Graphic progression display of the measurement with indication of the start and differential value
Feature
Identify vacuum quickly and easily by means of the graphical display in the App or on the digital manifold screen**Connects automatically via Bluetooth to the testo Smart App and digital manifolds**Exceptionally compact and reliable thanks to the robust, easy-to-handle housing with IP 54 protection class**Easy installation at any service port thanks to the integrated 45° angle**Use the testo 552i vacuum probe with Bluetooth to measure vacuum wirelessly with speed, ease and precision via just one service port – with no loss of refrigerant. The testo Smart App supports you with numerous intelligent features – for example, you can see the vacuum by simply glancing at the graphic illustration in the app or on the manifold’s display. Thanks to its robust, convenient housing and proven measuring technology, the vacuum probe is compact and reliable when carrying out your vacuum measurements on refrigeration and air conditioning systems and heat pumps.

Ulasan Produk

Tidak ada ulasan