Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto-off | 10 min* |
|---|---|
| Operating Temperature (°C) | -20 to +50 |
| Protection Class | IP54 |
| Radio Range | 150 m |
| Refrigerants in instrument | R407H; R23; R290; R1234yf; R442A; R134a; R123; R452B; R438A; R421A; R453a; R401B; R1233zd; R410A; R407A; R407C; R452A; R401A; R422C; R427A; R422B; R424A; R125; R414B; R404A; R408A; R448A; R422D; R12; R114; R421B; R449A; R409A; R420A; R444B; R32; R454A; R1 |
| Battery Life | 250 h with no illumination, no Bluetooth; 100 h with illumination and Bluetooth |
| Battery Type | 4xtype AA batteries |
| Data transfer | Bluetooth |
| Dimensions (WxDxH) (mm) | 108x455x108 |
| Product Color | Black |
| Refrigerants update via App | R11; FX80; I12A; R1150; R1270; R13B1; R14; R142B; R152A; R161; R170; R227; R236fa; R245fa; R401C; R406A; R407B; R407D; R41; R411A; R412A; R413A; R417A; R417B; R417C; R422A; R426A; R508A; R508B; R600; RIS89; SP22 |
| Storage Temperature | -20 to +60 °C |
| System Requirements | requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With this kit, you’ll be ready to start your measurements in the commissioning, servicing and maintenance of refrigeration and air conditioning systems and heat pumps straight away: You will get the testo 550s smart digital manifold with Bluetooth and 2-way valve block, two fixed cable clamp temperature probes (NTC) and a robust transport case. Additional Bluetooth probes, e.g. for wireless measurements of temperature and vacuum, are available separately.
Products in set
testo 550s - Smart digital manifold with Bluetooth and 2-way valve block
Order-Nr. 0564 5500
All results at a glance thanks to the large graphic display
Exceptionally compact and reliable thanks to the easy-to-handle, robust housing with IP 54 protection class
Product details
Clamp temperature probe kit (fixed cable, NTC) - For measurements on pipes (Ø 6-35 mm)
Order-Nr. 0613 5507
High-precision NTC temperature sensor
Collet for quick attachment
Product details
testo Smart App
Order-Nr. 0501 5001
All in one: One app for all Bluetooth®-enabled Testo measuring instruments for air conditioning/refrigeration systems and heat pumps
Quick and easy: Measurement menus for numerous applications provide optimum support in configuring and carrying out measurements, e.g. superheating/subcooling
Product details
Product Includes: testo 550s digital 2-way manifold including batteries (4 x AA) and calibration protocolClamp temperature probe kit (includes 2 x clamp probes NTC)Transport casetesto Smart App (free download)Instruction manualsRefrigeration systems, air conditioning systems, heat pumps Determination of high and low pressure, automatic determination of condensation and evaporation temperature and calculation of superheating/subcooling. All results can be read simultaneously on one screenTightness test: Recording and analysis of the pressure curveAutomatic calculation of the target superheat (in conjunction with the appropriate measuring instrument, e.g. Testo Smart Probe) Measure vacuum: Graphic progression display of the measurement with indication of the start and differential value Evacuation: Graphic progression display of the measurement with indication of the start and differential value (in conjunction with the appropriate Testo Smart Probe, e.g. testo 552i vacuum probe)
Feature
All results at a glance thanks to the large graphic display**Exceptionally compact and reliable thanks to the easy-to-handle, robust housing with IP 54 protection class**Easy, wireless, flexible measurements and documentation: Temperature and vacuum measurements via automatic Bluetooth connection, testo Smart App for documentation and lots more**In the kit: testo 550s smart digital manifold with Bluetooth and 2-way valve block, 2xclamp temperature probes (fixed cable, NTC), caseProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
